Zoro Homepage

6KVA SMART ONLINE STEP-DOWN IS

  • Mfr # SU6000XFMR2UTAA

  • Zoro # G216103127


product price: $1,829.99
/ea
Free Shipping & Returns

Key Features

Number of Outlets
8
Power Rating
6000 VA
Output Voltage
120 V AC
Outlet Type
Hardwired
Mounting
Rack/Tower
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SU6000XFMR2UTAA
Zoro #
G216103127
UPC #
37332214652
Country of Origin
China

Details

Number of Outlets
8
Power Rating
6000 VA
Output Voltage
120 V AC
Outlet Type
Hardwired
Mounting
Rack/Tower
Input Voltage
230 V AC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.