Zoro Homepage

700VA 450W LITHIUM ION UPS SMA

  • Mfr # SMART700HGL

  • Zoro # G816000611


product price: $2,489.99
/ea
Free Shipping & Returns

Key Features

Output Voltage
120 V AC
Medical Grade
Yes
UPS Type
Line-interactive UPS
Input Voltage
120 V AC
Mounting
Wall Mountable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SMART700HGL
Zoro #
G816000611
UPC #
37332192219
Country of Origin
China

Details

Number of Outlets
4
Output Voltage
120 V AC
Medical Grade
Yes
UPS Type
Line-interactive UPS
Input Voltage
120 V AC
Mounting
Wall Mountable
Power Rating
700 VA
Wattage
450 W
Outlet Type
4 x NEMA 5-15R

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.