Zoro Homepage

750VA 450W 120V AVR CLOUD-UPS

  • Mfr # AVR750UNC

  • Zoro # G516000607


product price: $219.99
/ea
Item requires special delivery charges. A $170.00 per item surcharge will be applied.

Key Features

Power Rating
750VA
Input Voltage
120 V AC
Outlet Type
12 x NEMA 5-15R
Wattage
450 W
Mounting
Surface/Desktop/Tower/Wall Mountable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AVR750UNC
Zoro #
G516000607
UPC #
37332281135
Country of Origin
Viet Nam

Details

Power Rating
750VA
Number of Outlets
12
Input Voltage
120 V AC
Outlet Type
12 x NEMA 5-15R
Wattage
450 W
Mounting
Surface/Desktop/Tower/Wall Mountable
UPS Type
Line Interactive
Output Voltage
120 V AC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.