Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

8-PORT KVM SWITCH DVI/USB 1U 1080P

  • Mfr # B024-DUA8-SL

  • Zoro # G314878392


product price: $909.99
/ea
Free Shipping & Returns

Key Features

Input Voltage
230 V AC, 120 V AC
Height
1.7"
Depth
6.3"
Width
17.2"
Rack Height
1U
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B024-DUA8-SL
Zoro #
G314878392
UPC #
37332205117
Country of Origin
Taiwan, Province of China

Dimensions

Height
1.7"
Depth
6.3"
Width
17.2"
Rack Height
1U

Details

Item
KVM Switchbox
Input Voltage
230 V AC, 120 V AC
Environmentally Friendly
Yes
Maximum Video Resolution
204(8) 1536
Package Contents
B024-DUA8-SL DVI/USB 8-Port KVM Switch, 2 x DVI/USB KVM Cable Kits, 6 ft., External Power Supply w/NEMA 1-15P Plug and 5 ft. Cord (Input:100-240V, 50/60 Hz, 0.5A; Output: 5.3V 2.4A), RJ11 to DB9 Firmware Upgrade Cable, 6 ft., Grounding Wire, Rack-Mounting Hardware, Rubber Feet, Owner's Manual
Number of VGA Ports
1
DVI
Yes
Input Voltage Range
120V AC to 230V AC
Number of Computers Supported
8
Number of Local Users Supported
1
Number of DVI Ports
9
USB
Yes
VGA
Yes
Number of USB Ports
11
Max. Resolution
2048 x 1536
Mount Type
Rack-mountable

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.