Zoro Homepage

8-PORT METAL DIN-RAIL MOUNTING KEYSTONE PATCH PANEL W GROUNDING

  • Mfr # N063-008-ENC

  • Zoro # G114909388


product price: $38.19
/ea

Key Features

Material
Metal, Plastic
Width
2.19 in
Depth
3.10 in
Height
6.06 in
Package Contents
N063-008-ENC Mounting Enclosure, Grounding wire, Installation Instructions
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N063-008-ENC
Zoro #
G114909388
UPC #
37332276933
Country of Origin
Taiwan, Province of China

Dimensions

Width
2.19 in
Depth
3.10 in
Height
6.06 in

Details

Item
Mounting Enclosure
Material
Metal, Plastic
Package Contents
N063-008-ENC Mounting Enclosure, Grounding wire, Installation Instructions
Environmentally Friendly
Yes
Device Supported
Inline Coupler, DIN Rail, Keystone Module
Rugged
Yes
Application
Industrial
Color
Silver, Black
Standards
TAA Compliant
Environmental Compliance
Restriction of Hazardous Substances (RoHS), Registration, Evaluation, Authorization and Restriction of Chemicals (REACH)

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.