Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

8-PORT RACKMOUNT DVI USB KVM S

  • Mfr # B043-DUA8-SL

  • Zoro # G316040841


product price: $859.99
/ea
Free Shipping & Returns

Key Features

Max. Resolution
2048 x 1536
Color
Black
Input Voltage
9 V DC, 230 V, 120 V
Mount Type
Rack-mountable
Number of DVI Ports
9
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B043-DUA8-SL
Zoro #
G316040841
UPC #
37332182395
Country of Origin
China

Dimensions

Rack Height
1U

Details

Max. Resolution
2048 x 1536
Color
Black
Input Voltage
9 V DC, 230 V, 120 V
Mount Type
Rack-mountable
Number of DVI Ports
9
Headphone
Yes
USB
Yes
Number of USB Ports
12
Graphic Mode
QXGA
Number of Local Users Supported
1
DVI
Yes
Package Contents
8-Port 1U Rackmount DVI / USB KVM Switch with Audio and 2-Port USB Hub, External Power Supply (Input: 100-240V, 50/60Hz; Output: 9V, 2A), Rackmount Hardware, Owner's Manual
Number of Computers Supported
8
Microphone
Yes
Item
KVM Switchbox

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.