
8K HDMI CABLE M/M 8K 60HZ HDR 4:4:4 15FT
Mfr # P568-015-8K6
Zoro # G814878328
product price: $44.35
/eaKey Features
Jacket Color
Black
Shielding
Yes
Connector Plating
Gold
Device Supported
Monitor, Blu-ray Player, TV, Audio/Video Device, Home Theater System, PC, Digital Signage, HDTV, Gaming Console
Jacket Material
Polyvinyl Chloride (PVC)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P568-015-8K6
Zoro #
G814878328
UPC #
37332290380
Country of Origin
China
Dimensions
Cable Length
15 ft
Details
Jacket Color
Black
Shielding
Yes
Connector Plating
Gold
Device Supported
Monitor, Blu-ray Player, TV, Audio/Video Device, Home Theater System, PC, Digital Signage, HDTV, Gaming Console
Jacket Material
Polyvinyl Chloride (PVC)
Supported Resolution
7680 x 4320
Jacket Type
VW-1
Cable Type
HDMI
Connector Gender on First End
Male
Contact Plating
Gold
Connector Gender on Second End
Male
American Wire Gauge
26 AWG
Item
A/V Cable
Connector Color
Blue
Features
Connector on Second End Details
(1) HDMI Digital Audio/Video - Male
Material
PVC
Connector on First End Details
(1) HDMI Digital Audio/Video - Male
Color
Black
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.