
Adapter, Micro HDMI (D), DVI-D, M/F, 6"
Mfr # P132-06N-MICRO
Zoro # G5189165
product price: $10.29
/eaKey Features
Color
Black
Technology
DVI, HDMI
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P132-06N-MICRO
Zoro #
G5189165
UPC #
037332181039
Country of Origin
China
Details
Item
Adapter,Micro HDMI (D),DVI-D,M/F, 6"
Color
Black
Technology
DVI, HDMI
Description
Adapter,Micro HDMI (D),DVI-D,M/F, 6 In.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.