Zoro Homepage

Adapter, Mini-DP 1.2 to VGA, DVI, HDMI

  • Mfr # P137-06N-HDV-4K

  • Zoro # G5193986


product price: $29.85
/ea

Key Features

Color
Black
Technology
DVI, HDMI
Includes
Mini DisplayPort 1.2 to VGA/DVI/HDMI All-in-One Converter Adapter, 4K x 2K HDMI, Owner's Manual
Connection A
1 x Mini DisplayPort 1.2 Digital Audio/Video - Male
Connection B
1 x HDMI Digital Audio/Video - Female, 1 x DVI-I (Dual-Link) Digital Video - Female, 1 x 15-pin HD-15 - Female
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P137-06N-HDV-4K
Zoro #
G5193986
UPC #
037332190833
Country of Origin
China

Dimensions

Cable Length
6 in

Details

Item
A/V Cable
Color
Black
Technology
DVI, HDMI
Includes
Mini DisplayPort 1.2 to VGA/DVI/HDMI All-in-One Converter Adapter, 4K x 2K HDMI, Owner's Manual
Connection A
1 x Mini DisplayPort 1.2 Digital Audio/Video - Male
Connection B
1 x HDMI Digital Audio/Video - Female, 1 x DVI-I (Dual-Link) Digital Video - Female, 1 x 15-pin HD-15 - Female
Supported Resolution
3840 x 2160
Cable Type
DVI/HDMI/Mini DisplayPort/VGA
Device Supported
Audio/Video Device, TV, Projector, Monitor, Tablet

Description

Adapter,Mini-DP 1.2 to VGA,DVI,HDMI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.