AI Server Rack Enclosure
- Mfr # SRH422454W
- Zoro # G424945274
product price:Â
$
4,382.99
/ea
Key Features
Color
White
Width
23.6 in
Height
79.5 in
Depth
58 in
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SRH422454W
- Zoro #
- G424945274
- UPC #
- 037332290168
- Country of Origin
- China
- Item
- AI Server Rack Enclosure
- Color
- White
- Material
- Steel
Dimensions
- Width
- 23.6 in
- Height
- 79.5 in
- Depth
- 58 in
Description
AI Server Rack Enclosure
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.