Shop TRIPP LITE
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Self-Cooling Server Rack
- Mfr # SRP-3R-2C12
- Zoro # G424946196
product price:Â
$
84,850.99
/ea
Key Features
Height
95.1 in
Depth
64.9 in
Color
Black
Width
104.9 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SRP-3R-2C12
- Zoro #
- G424946196
- UPC #
- 037332287861
- Country of Origin
- China
- Item
- Self-Cooling Server Rack
- Color
- Black
Dimensions
- Height
- 95.1 in
- Depth
- 64.9 in
- Width
- 104.9 in
Description
Self-Cooling Server Rack
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.