Zoro Homepage

Audio Cable, Composite Gold, 3xRCA, M/M, 6ft

  • Mfr # A008-006

  • Zoro # G5190608


product price: $7.89
/ea

Key Features

Cable Type
Component Video
Cable Length
6 ft
Jacket Material
PVC
Color
Black
Conductor Material
Copper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A008-006
Zoro #
G5190608
UPC #
037332121820
Country of Origin
China

Dimensions

Cable Length
6 ft
Length
6 ft.

Details

Cable Type
Component Video
Jacket Material
PVC
Color
Black
Conductor Material
Copper
Number of Cables
1
Shielding
Double (Foil & Braid)
Standards
RoHS Compliant
Item
Audio Cable,Composite Gold,3xRCA,M/M,6ft
Connector Type
RCA Male to RCA Male
Features
True 75Ohm Impedance For Widest Bandwidth
Shielded / Unshielded
Shielded
Product Type
Video Cable
Material
Polyvinyl Chloride (PVC) - Jacket
Compatibility
Home Theater with RCA digital audio/video connectors

Description

Audio Cable,Composite Gold,3xRCA,M/M,6ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.