Audio Cable, Mini Stereo, 3.5mm, M/M, 6ft
Mfr # P312-006
Zoro # G5188970
product price: $3.89
/eaSold in multiples of 3 for $11.67
Key Features
Cable Type
3.5mm Mini Stereo
Color
Black
Number of Cables
3
Standards
RoHS Compliant
Connector Type
Male to Male
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P312-006
Zoro #
G5188970
UPC #
037332012128
Country of Origin
China
Dimensions
Length
6 ft.
Cable Length
6 ft
Details
Cable Type
3.5mm Mini Stereo
Color
Black
Number of Cables
3
Standards
RoHS Compliant
Item
Audio Cable
Connector Type
Male to Male
For Use With
External Multimedia Speakers, MP3 Players, PCs
Features
Molded Cables With Built-In Strain Relief
Package Contents
Mini Stereo Dubbing Cable, 6-ft. Mini Stereo Dubbing Cord 3.5mm M/M
Connection B
1 x Mini-phone Audio - Male
Conductor Material
Copper
Connection A
1 x Mini-phone Audio - Male
Description
Audio Cable,Mini Stereo,3.5mm,M/M,6ft
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.