Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Aug Cat6/Cat6A Pre-Terminated

  • Mfr # N261-006-6FF-BL

  • Zoro # G5476896


product price: $97.95
/ea
Free Shipping & Returns

Key Features

Cable Length
6 ft
Cable Type
Category 6/Category 6a
Color
Blue
Shielding
No
Product Type
Network Cable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N261-006-6FF-BL
Zoro #
G5476896
UPC #
37332196477
Country of Origin
China

Dimensions

Cable Length
6 ft

Details

Cable Type
Category 6/Category 6a
Color
Blue
Shielding
No
Product Type
Network Cable

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.