This item is Discontinued.

Tripp Lite Battery Module, 13inHx34.25inDx23.25inW BP192V18-4U

Battery Module, 13inHx34.25inDx23.25inW (Discontinued)

  • Mfr # BP192V18-4U
  • Zoro # G2199955
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BP192V18-4U
Zoro #
G2199955
UPC #
037332139269
Country of Origin
China

Dimensions

Height
13.00"
Height - Batteries
13 in
Depth - Batteries
34 1/4 in
Depth
34.25"
Width - Batteries
23 1/4 in
Width
23.25"

Details

Item
UPS Battery
Item - UPS Battery
Extension UPS Battery
For Use With
Tripp Lite UPS Systems, 4 Rack Spaces
Voltage - Batteries
192V DC
Battery Connection - UPS Batteries
Detachable Cable
Battery Connection
Detachable Cable

Description

Extension UPS Battery, For Use With Tripp Lite UPS Systems, 4 Rack Spaces, Voltage - Batteries 192V DC, Battery Connection Detachable Cable, Height - Batteries 13 in, Depth - Batteries 34 1/4 in, Width - Batteries 23 1/4 in

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.