This item is Discontinued.

Tripp Lite Battery Pack 3-Phase Ups +/-12, EBP240V3502 EBP240V3502

Battery Pack 3-Phase Ups +/-12, EBP240V3502 (Discontinued)

  • Mfr # EBP240V3502
  • Zoro # G5179588
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EBP240V3502
Zoro #
G5179588
UPC #
37332225320
Country of Origin
China

Dimensions

Depth
31.5"
Height
59"
Width
58"

Details

Output Voltage
120 V DC
Battery Chemistry
Sealed Lead Acid (SLA)
Product Type
UPS Battery Pack
Compatibility
Tripp Lite SV-Series 3-phase UPS systems:SV20, SV40, SV60, SV80, SV100, SV120, SV140

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.