This item is Discontinued.

Tripp Lite BATTERY PACK 72V, 2U RACK SPACE,  BP72V15-2U

BATTERY PACK 72V, 2U RACK SPACE, (Discontinued)

  • Mfr # BP72V15-2U
  • Zoro # G1327786
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BP72V15-2U
Zoro #
G1327786
UPC #
-
Country of Origin
Unknown

Dimensions

Width
17.5"
Height
3.5"
Depth
20.8"

Details

Output Voltage
72 V DC
Product Type
External Battery Pack
Compatibility
Tripp Lite UPS Systems: SU3000RTXR3U, SU3000RTXL3U, SUINT3000RTXL3U, SU3000RTXL3UHV

Description

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.