Shop TRIPP LITE
See all product information
Create Account
by Eaton 3U rack mount fan panel - 230V - 3 Fan - 230 V AC - 3U - 210 CFM - Black
- Mfr # SRXFAN3U
- Zoro # G714909788
product price:Â
$
263.99
/ea
Free Shipping & Returns
Key Features
Input Voltage
230V AC
Package Contents
SRXFAN3U Rack Mount Fan Panel, Mounting Hardware, User-supplied Cord
Number of Fans
3
Compatible Rack Height
3U
Environmentally Friendly
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SRXFAN3U
- Zoro #
- G714909788
- UPC #
- 37332144843
- Country of Origin
- China
Dimensions
- Compatible Rack Height
- 3U
Details
- Item
- Fan Tray
- Input Voltage
- 230V AC
- Package Contents
- SRXFAN3U Rack Mount Fan Panel, Mounting Hardware, User-supplied Cord
- Number of Fans
- 3
- Environmentally Friendly
- Yes
- Maximum Air Flow
- 210 CFM
- Color
- Black
- Environmental Compliance
- Restriction of Hazardous Substances (RoHS)
Description
TRIPP LITE RACK ENCLOSURE CABINET FAN PANEL AIRFLOW MANAGEMENT 230V 3URM
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.