by Eaton (B002DP1A4N4) KVM Switchbox

  • Mfr # B002-DP1A4-N4

  • Zoro # G514877966


product price:  $1,455.99
/ea
Free Shipping & Returns

Key Features

Number of Local Users Supported
1
Number of USB Ports
6
USB
Yes
DisplayPort
Yes
Maximum Video Resolution
3840 x 2160
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
B002-DP1A4-N4
Zoro #
G514877966
UPC #
37332274274
Country of Origin
United States

Details

Item
KVM Switchbox
Number of Local Users Supported
1
Number of USB Ports
6
USB
Yes
DisplayPort
Yes
Maximum Video Resolution
3840 x 2160
Number of Computers Supported
4
Input Voltage Range
100-240V
Plug/Connector Type
NEMA 1-15P
Frequency
50 Hz, 60 Hz
Environmentally Friendly
Yes
Number of DisplayPorts
5
Package Contents
B002-DP1A4-N4 4-Port NIAP PP4.0-Certified DisplayPort KVM Switch, External power supply w/ NEMA 1-15P plug (Input: 100-240V, 50/60 Hz, 1.3A; Output: 12V 3A). Includes 4 interchangeable power supply heads (US, UK, EU & Australia), Owner's manual

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.