by Eaton B004-VUA2-K-R 2-Port USB KVM Switch - 2 Computer(s) - QXGA - 2048 x 1536
- Mfr # B004-VUA2-K-R
- Zoro # G114883046
product price:Â
$
74.45
/ea
Key Features
Graphic Mode
QXGA
Number of Computers Supported
2
Maximum Video Resolution
204(8) 1536
Package Contents
B004-VUA2-K-R 2-Port USB KVM Switch, Compact 2-port USB KVM Switch with Audio, (2) USBKVM Cable Kits and (2) 3.5mmAudio Cable Kits, CD-ROM with KVM Switcher Software, Owner's Manual with Warranty Information
Max. Resolution
2048 x 1536
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- B004-VUA2-K-R
- Zoro #
- G114883046
- UPC #
- 37332140043
- Country of Origin
- China
- Item
- KVM Switchbox
- Graphic Mode
- QXGA
- Number of Computers Supported
- 2
- Maximum Video Resolution
- 204(8) 1536
- Package Contents
- B004-VUA2-K-R 2-Port USB KVM Switch, Compact 2-port USB KVM Switch with Audio, (2) USBKVM Cable Kits and (2) 3.5mmAudio Cable Kits, CD-ROM with KVM Switcher Software, Owner's Manual with Warranty Information
- Max. Resolution
- 2048 x 1536
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.