Shop TRIPP LITE
See all product information
Create Account
by Eaton HDMI Active Extender Cable - Female HDMI - Male HDMI - 1ft
- Mfr # B123-001
- Zoro # G814878915
product price:Â
$
31.15
/ea
Key Features
Conductor
Copper
Cable Type
HDMI
Device Supported
TV, Optical Drive, Monitor, Audio/Video Device
Certifications & Standards
TAA
Connector on Second End Details
(1) 19-pin HDMI 1.3 Digital Audio/Video - Male
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- B123-001
- Zoro #
- G814878915
- UPC #
- 37332141057
- Country of Origin
- Taiwan, Province of China
Dimensions
- Cable Length
- 1 ft
Details
- Conductor
- Copper
- Cable Type
- HDMI
- Device Supported
- TV, Optical Drive, Monitor, Audio/Video Device
- Certifications & Standards
- TAA
- Item
- A/V Cable
- Connector on Second End Details
- (1) 19-pin HDMI 1.3 Digital Audio/Video - Male
- Color
- Black
- Connector on First End Details
- (1) 19-pin HDMI 1.3 Digital Audio/Video - Female
- Standards
- TAA Compliant
- Conductor Material
- Copper
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.