by Eaton PS/2 (3-in-1) Cable Kit for KVM Switch B007-008, 10 ft. (3.05 m) - 10ft - Black
- Mfr # P753-010
- Zoro # G315190042
product price:Â
$
14.29
/ea
Key Features
Standards
RoHS
Conductor
Copper
Environmentally Friendly
Yes
Color
Black
Features
Molded
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P753-010
- Zoro #
- G315190042
- UPC #
- 37332119384
- Country of Origin
- China
- Item
- KVM Cable
- Standards
- RoHS
- Conductor
- Copper
- Environmentally Friendly
- Yes
- Color
- Black
- Features
- Molded
Dimensions
- Cable Length
- 10 ft
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.