Shop AXIOM
See all product information
Create Account
Displayport To Dvi-D Cable 3Ft
- Mfr # DPMDLDVIDM03-AX
- Zoro # G0045268
product price:Â
$
21.85
/ea
Key Features
Cable Type
DisplayPort/DVI-D
Connector Type on Second End
DVI-D (Dual-Link) Digital Video - Male
Supported Resolution
1920 x 1200
Data Transfer Rate
2.7 Gbps
Connector Plating
Gold
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DPMDLDVIDM03-AX
- Zoro #
- G0045268
- UPC #
- 841280196140
- Country of Origin
- Unknown
Dimensions
- Cable Length
- 3 ft
Details
- Cable Type
- DisplayPort/DVI-D
- Item
- A/V Cable
- Connector Type on Second End
- DVI-D (Dual-Link) Digital Video - Male
- Supported Resolution
- 1920 x 1200
- Data Transfer Rate
- 2.7 Gbps
- Connector Plating
- Gold
- Connector Type on First End
- DisplayPort Digital Audio/Video - Male
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.