Shop TRIPP LITE
See all product information
Create Account
by Eaton SATA to eSATA Transition Cable - Male SATA - Female eSATA - 2ft - Red
- Mfr # P952-002
- Zoro # G915289825
product price:Â
$
8.79
/ea
Key Features
Connector on First End Details
(1) 7-pin SATA - Male
Green Environmental Attribute
Environmentally Friendly
Color
Red
Connector on Second End Details
(1) 7-pin eSATA - Female
Conductor Material
Copper
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- P952-002
- Zoro #
- G915289825
- UPC #
- 37332145932
- Country of Origin
- China
Dimensions
- Cable Length
- 2 ft
Details
- Connector on First End Details
- (1) 7-pin SATA - Male
- Green Environmental Attribute
- Environmentally Friendly
- Color
- Red
- Connector on Second End Details
- (1) 7-pin eSATA - Female
- Conductor Material
- Copper
- Cable Type
- SATA
- Item
- Data Transfer Cable
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.