Shop TRIPP LITE
See all product information
Create Account
by Eaton Serial ATA (7-pin) Cable - Female SATA - Female SATA - 19"
- Mfr # P940-19I
- Zoro # G315368793
product price:Â
$
4.29
/ea
Sold in multiples of 2 for
$8.58
Key Features
Connector on First End Details
(1) 7-pin SATA - Female
Connector on Second End Details
(1) 7-pin SATA - Female
Cable Length
1.60 ft
Includes
19-in. Serial ATA (SATA) Signal Cable 7Pin/7Pin, Straight/Straight
Conductor Material
Copper
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- P940-19I
- Zoro #
- G315368793
- UPC #
- 37332118134
- Country of Origin
- China
Dimensions
- Cable Length
- 1.60 ft
Details
- Connector on First End Details
- (1) 7-pin SATA - Female
- Item
- Data Transfer Cable
- Connector on Second End Details
- (1) 7-pin SATA - Female
- Includes
- 19-in. Serial ATA (SATA) Signal Cable 7Pin/7Pin, Straight/Straight
- Conductor Material
- Copper
- Cable Type
- SATA
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.