by Eaton SmartRack SRCABLEVRT12 Vertical Cable Manager - Cable Manager - Black - Steel
- Mfr # SRCABLEVRT12
- Zoro # G714908774
product price:Â
$
496.99
/ea
Free Shipping & Returns
Key Features
Material
Steel
Width
12.90 in
Depth
6.02 in
Height
24.45 in
Cable Manager Type
Cable Manager
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SRCABLEVRT12
- Zoro #
- G714908774
- UPC #
- 37332161284
- Country of Origin
- China
- Item
- Cable Organizer
- Material
- Steel
- Cable Manager Type
- Cable Manager
- Environmentally Friendly
- Yes
- Package Contents
- SmartRack SRCABLEVRT12 Vertical Cable Manager, 6' Finger Duct With Cover, Mounting Hardware
- Color
- Black
- Product Line
- SmartRack
- Environmental Compliance
- Restriction of Hazardous Substances (RoHS)
Dimensions
- Width
- 12.90 in
- Depth
- 6.02 in
- Height
- 24.45 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.