by Eaton SR25UB Rack Enclosure Server Cabinet - 25U - 19" - 19" 25U
- Mfr # SR25UB
- Zoro # G714909634
product price:Â
$
1,459.99
/ea
Key Features
Width
23.6 in
Depth
43 in
Height
49 in
Maximum Weight Capacity
3000 lb
Rack Height
25U
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SR25UB
- Zoro #
- G714909634
- UPC #
- 37332123763
- Country of Origin
- China
Dimensions
- Width
- 23.6 in
- Depth
- 43 in
- Height
- 49 in
- Rack Height
- 25U
- Rack Width
- 19 in
Details
- Item
- Rack Cabinet
- Maximum Weight Capacity
- 3000 lb
- Compatibility
- Compatibility with air management accessories
- Compatible With
- Compatibility with air management accessories
- Product Line
- SmartRack
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.