Shop TRIPP LITE
See all product information
Create Account
by Eaton SR4POST 4-Post Open Frame Rack Cabinet - 45U - 19" - 45U
- Mfr # SR4POST
- Zoro # G014909549
product price:Â
$
699.99
/ea
Free Shipping & Returns
Key Features
Material
Cold-rolled Steel (CRS)
Width
20.3 in
Depth
47 in
Height
84.3 in
Maximum Weight Capacity
1000 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SR4POST
- Zoro #
- G014909549
- UPC #
- 37332127570
- Country of Origin
- China
- Item
- Rack Frame
- Material
- Cold-rolled Steel (CRS)
- Maximum Weight Capacity
- 1000 lb
- Environmentally Friendly
- Yes
- Color
- Black
- Product Line
- SmartRack
- Environmental Compliance
- Restriction of Hazardous Substances (RoHS)
Dimensions
- Width
- 20.3 in
- Depth
- 47 in
- Height
- 84.3 in
- Rack Height
- 45U
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.