Shop TRIPP LITE
See all product information
Create Account
by Eaton SRCABLERING1U - Cable Panel - Black - 1U Rack Height x 19" Panel Width
- Mfr # SRCABLERING1U
- Zoro # G914909922
product price:Â
$
46.45
/ea
Key Features
Material
Steel
Width
3.90 in
Depth
19.13 in
Height
1.77 in
Environmentally Friendly
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SRCABLERING1U
- Zoro #
- G914909922
- UPC #
- 37332140661
- Country of Origin
- China
- Item
- Cable Organizer
- Material
- Steel
- Environmentally Friendly
- Yes
- Compatibility
- Tripp Lite SmartRack Enclosure
- Cable Manager Type
- Cable Panel
- Package Contents
- 1U Horizontal Cable Manager (Flexible Ring Type.), Mounting Hardware
- Color
- Black
- Compatible With
- Tripp Lite SmartRack Enclosure
- Environmental Compliance
- Restriction of Hazardous Substances (RoHS)
Dimensions
- Width
- 3.90 in
- Depth
- 19.13 in
- Height
- 1.77 in
- Rack Height
- 1U
- Panel Width
- 19 in
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.