by Eaton SRFANROOF Roof-Mounted Fan Panel - 6 Fan - 420 CFM
- Mfr # SRFANROOF
- Zoro # G414909927
product price:Â
$
503.99
/ea
Free Shipping & Returns
Key Features
Material
Steel
Width
23.3 in
Depth
35.5 in
Height
15 in
Maximum Air Flow
420 CFM
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SRFANROOF
- Zoro #
- G414909927
- UPC #
- 37332144546
- Country of Origin
- China
Dimensions
- Width
- 23.3 in
- Depth
- 35.5 in
- Height
- 15 in
Details
- Item
- Fan Tray
- Material
- Steel
- Maximum Air Flow
- 420 CFM
- Number of Fans
- 6
- Package Contents
- SRFANROOF Roof-Mounted Fan Panel, Mounting hardware, 6 foot Power cord
- Color
- Black
Description
TRIPP LITE RACK ENCLOSURE CABINET ROOF MOUNT FAN PANEL AIRFLOW MGMT 120V
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.