by Eaton SR25UBSP1 Rack Enclosure Server Cabinet Shock Pallet - 25U - 19" - 25U
- Mfr # SR25UBSP1
- Zoro # G814909237
product price:Â
$
1,896.99
/ea
Key Features
Width
24 in
Depth
42 in
Height
50.5 in
Rack Height
25U
Package Contents
SmartRack SR25UBSP1 25U Premium Enclosure with Doors and Side Panels - Shock Pallet
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SR25UBSP1
- Zoro #
- G814909237
- UPC #
- 37332137395
- Country of Origin
- China
Dimensions
- Width
- 24 in
- Depth
- 42 in
- Height
- 50.5 in
- Rack Height
- 25U
Details
- Item
- Rack Cabinet
- Package Contents
- SmartRack SR25UBSP1 25U Premium Enclosure with Doors and Side Panels - Shock Pallet
- Color
- Black
- Product Line
- SmartRack
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.