by Eaton USB 2.0 Extension Cable - Type A Male USB - Type A Female USB - 16ft
- Mfr # U026-016
- Zoro # G314878378
product price:Â
$
26.15
/ea
Key Features
Cable Length
16 ft
End 1 Connection Type
USB 2.0 Type A - Male
End 2 Connection Type
USB 2.0 Type A - Female
Includes
USB 2.0 Extension Cable16-ft. USB AA 2.0 Certified Active Extension Cable USB-A F/M
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- U026-016
- Zoro #
- G314878378
- UPC #
- 37332120588
- Country of Origin
- China
Dimensions
- Cable Length
- 16 ft
Details
- Item
- Data Transfer Cable
- End 1 Connection Type
- USB 2.0 Type A - Male
- End 2 Connection Type
- USB 2.0 Type A - Female
- Includes
- USB 2.0 Extension Cable16-ft. USB AA 2.0 Certified Active Extension Cable USB-A F/M
- Color
- Black
- Cable Type
- USB
- Compatible With
- USB Hub
- Features
- Double Shielded, Active
- Connector on First End Details
- 1 x USB 2.0 Type A - Male
- Environmentally Friendly
- Yes
- Connector on Second End Details
- 1 x USB 2.0 Type A - Female
- Shielding
- Yes
- Cable Characteristic
- Extension Cable
- American Wire Gauge
- 28/22 AWG
- Conductor
- Copper
- Jacket Color
- Black
- Contact Plating
- Gold
- Shielding Material
- Tinned Copper Braid, Aluminum Mylar Foil
- Environmental Compliance
- Restriction of Hazardous Substances (RoHS)
- Package Contents
- USB 2.0 Extension Cable, 16-ft. USB AA 2.0 Certified Active Extension Cable USB-A F/M
- Compatibility
- USB Hub
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.