Shop TRIPP LITE
See all product information
Create Account
by Eaton USB to Micro-USB Cable - Type A Male USB - Micro Type B Male USB - 3ft - Black
- Mfr # U050-003
- Zoro # G014878791
product price:Â
$
3.85
/ea
Sold in multiples of 2 for
$7.70
Key Features
Cable Length
3 ft
End 1 Connection Type
USB Type A - Male
End 2 Connection Type
Micro USB Type B - Male
Includes
USB to Micro-USB Cable, 3 ft. USB2.0 A-Male toMicro-B Male
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- U050-003
- Zoro #
- G014878791
- UPC #
- 37332147974
- Country of Origin
- China
Dimensions
- Cable Length
- 3 ft
Details
- Item
- Data Transfer Cable
- End 1 Connection Type
- USB Type A - Male
- End 2 Connection Type
- Micro USB Type B - Male
- Includes
- USB to Micro-USB Cable, 3 ft. USB2.0 A-Male toMicro-B Male
- Color
- Black
- Cable Type
- USB
- Connector on Second End Details
- 1 x Micro USB Type B - Male
- Connector on First End Details
- 1 x USB Type A - Male
- Conductor
- Copper
- Green Environmental Attribute
- Environmentally Friendly
- Conductor Material
- Copper
- Environmentally Friendly
- Yes
- Package Contents
- USB to Micro-USB Cable, 3 ft. USB2.0 A-Male toMicro-B Male
- Environmental Compliance
- Restriction of Hazardous Substances (RoHS)
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.