USBCable
- Mfr # U040-C1M-C-5A
- Zoro # G925066577
product price:Â
$
14.15
/ea
Key Features
Product Type
USB-C Cable
End 2 Number of Connections
1
NEC Article and Type
VW-1
Overall Length
3.3 ft
Features
PD Charging Cable Produces upto 100 W for Rapid Syncing and Charging, Reversible USB-C Connectors Attach in Either Direction, USB-C to USB-C Cable Connects 2 USB-C Devices, Including MacBooks and Smartphones, USB-IF Certification Ensures Rigorous Testing and Top-of-the-Line Performance
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- U040-C1M-C-5A
- Zoro #
- G925066577
- UPC #
- -
- Country of Origin
- China
Dimensions
- Overall Length
- 3.3 ft
Details
- Product Type
- USB-C Cable
- End 2 Number of Connections
- 1
- NEC Article and Type
- VW-1
- Features
- PD Charging Cable Produces upto 100 W for Rapid Syncing and Charging, Reversible USB-C Connectors Attach in Either Direction, USB-C to USB-C Cable Connects 2 USB-C Devices, Including MacBooks and Smartphones, USB-IF Certification Ensures Rigorous Testing and Top-of-the-Line Performance
- Data Transfer Speed
- 480 MBps
- End 1 Number of Connections
- 1
- End 1 Connection Type
- Type C
- Color
- Black
- Jacket Material
- PVC
- End 2 Connection Type
- Type C
- Standards
- CE (Europe), FCC (USA), REACH, RoHS, USB-IF
- Item
- USB Cable
Description
USB Cable, USB Specification 2.0, Cured Color Black, PD Charging Cable Produces upto 100 W for Rapid Syncing and Charging, Reversible USB-C Connectors Attach in Either Direction, USB-C to USB-C Cable Connects 2 USB-C Devices, Including MacBooks and Smartphones, USB-IF Certification Ensures Rigorous Testing and Top-of-the-Line Performance, CE (Europe), FCC (USA), REACH, RoHS, USB-IF Standards
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.