Zoro Homepage

Cable Manager, Finger Duct, Dual Cover, 2U

  • Mfr # SRCABLEDUCT2UHD

  • Zoro # G5411001


product price: $112.99
/ea
Free Shipping & Returns

Key Features

Height
3.50"
Width
19"
Depth
4.52"
Color
Black
Cable Manager Form Factor
Horizontal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SRCABLEDUCT2UHD
Zoro #
G5411001
UPC #
037332163950
Country of Origin
China

Dimensions

Height
3.50"
Width
19"
Depth
4.52"
Rack Height
2U
Panel Width
19"
Unit Dimensions (hwd / in.)
3.500 x 19.000 x 4.520

Details

Item
Cable Manager,Finger Duct,Dual Cover,2U
Color
Black
Cable Manager Form Factor
Horizontal
Product Material
Steel
Cable Manager Type
Cable Organizer
Additional Information
Helps eliminate cable stress, Finger duct with dual-hinge cover
Product Type
Cable Organizer
Product Color
Black
Product Name
SRCABLEDUCT2UHD Cable Pass-through
Compatibility
Tripp Lite SmartRack Enclosure or Open Rack
Package Contents
SRCABLEDUCT2UHD Cable Pass-through, Mounting Hardware, Owner's Manual
Product Compliance
EIA/ECA-310-E
Package Includes
2U 19 inch High Capacity Horizontal Cable Manager -finger duct with dual-hinge cover;Mounting hardware;Owner's manual with warranty information
Accessory Type
Cable Management Accessories

Description

Cable Manager,Finger Duct,Dual Cover,2U

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.