Shop All Voice & Data Communication Cabinets
Tripp Lite
Cable Manager, Finger duct with cover, 1U
Mfr # SRCABLEDUCT1U
Zoro # G5411029
product price: $67.29
/ea
$67.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Cable Manager Form Factor Horizontal
- Cable Manager Type Cable Cover
- Product Name Horizontal Cable Manager
- Package Contents Horizontal Cable Manager, 1U 19 inch Horizontal Cable Manager -finger duct with cover, mounting hardware
Product Information
- Brand Tripp Lite
- MFR # SRCABLEDUCT1U
- Zoro # G5411029
- UPC # 037332142962
- Country of Origin China
- Category Voice & Data Communication Cabinets
Dimensions
Panel Width | 19" |
Rack Height | 1U |
Unit Dimensions (hwd / in.) | 1.720 x 19.000 x 2.660 |
Details
Description
Cable Manager,Finger duct with cover,1U
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRAND Nightlight GFCI Combo, Dplx Switch, 125VAC (1597NTLTRLACCD4)
- ANCOR Green 18 AWG Tinned Copper Wire - 100' (100310)
- ACME ELECTRIC Single Phase Transformer, 750 VA, NEMA 3R, 115 °C, 120/240V AC, 240/480V AC (T253009S)
- CALBRITE Male Compression Connector, 1in, 2inL (S61000MC00)
- TRIPP LITE Rack Enclosure, 12U, 27.95 in H, 26.38 in W (SRW12US)
- TRIPP LITE Rack Enclosure, 14 in H, 23.5 in W, 17 in D (SRW6U)
- TRIPP LITE Rack Enclosure, 42U, 42 in H, 37 in D, Blk (SR42UB)
- TRIPP LITE Open Frame Rack, 4-Post, 13U, 13in H, 36in D (SR4POST13)
- TRIPP LITE Rack Enclosure, 12U, 25 in H, 23.63 in W (SRW12USG)
- ELECTRIDUCT Electriduct E-Pro VE Server Rack Enclosure Cabinets (QWM-EPRO-SC-42U-32D-A)
- NVENT HOFFMAN Filter Fan, Plastic, 4.42" H x 4.44" L (HF0416414)
- Tripp Lite Voice & Data Communication Cabinets