Tripp Lite
Cat5e Cable, Molded, Cross-over, Gray, 10ft
Mfr # N010-010-GY
Zoro # G5185708
Sold in multiples of 2 for $6.58
$6.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Category - Data Cable 5/5e
- Connector Type - Patch Cord RJ45 (Male); RJ45 (Male)
- Shielded No
- Length - Patch Cord 10 ft
- Jacket Color Gray
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Thin Wall Heat Shrink Tubing, 0.50", 100ft (HSTT50-C)
- WIEGMANN Fiberglass Enclosure, 11.7 in H, 12 in W, 6.1 in D, 12, 4X, 6P, Screw On (HW-J121206SCWW)
- ABB Contr Dp, 30A, 2P, 120V Coil (DP30C2P-1)
- EATON WIRING DEVICES Connector M Plug 15A 125V Yel (4887-BOX)
- TRIPP LITE Molded Patch Cable, Cat6, 7 ft., Blue (N201-007-BL)
- TRIPP LITE VGA Extender Transmitter, Cat5/Cat6 (B132-004-2)
- TRIPP LITE Cat6 Snagless Patch Cable, 14 ft., Black (N201-014-BK)
- TRIPP LITE Left-Angle Cat6 Gigabit Molded Slim Utp Ethernet Cable (Rj45 (N204-S05-BL-LA)
- TRIPP LITE Molded Patch Cable, Cat6, 1 ft., Blue (N201-001-BL)
- TRIPP LITE Up-Angle Cat6 Gigabit Molded Slim Utp Ethernet Cable (Rj45 (N204-S20-BL-UP)
- MONOPRICE Ethernet Cable, Cat 6, Black, 7 ft. (9799)
- Tripp Lite Voice & Data Patch Cords