Zoro Homepage

Cat5e Cable, Molded, RJ45 M/M, Gray, 5ft

  • Mfr # N002-005-GY

  • Zoro # G5186198


product price: $1.85
/ea
Sold in multiples of 5 for $9.25

Key Features

Connector Type - Patch Cord
RJ45 (Male); RJ45 (Male)
Length - Patch Cord
5 ft
Transmission Speed
1 Gbps
Cable Jacket Color
Gray
Cable Jacket Material
PVC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N002-005-GY
Zoro #
G5186198
UPC #
037332012715
Country of Origin
China

Dimensions

Length - Patch Cord
5 ft
Cable Length
5 ft
Bandwidth per TIA Standard
100 MHz
Cable Length (ft.)
5
Maximum Bandwidth as Tested
350 MHz
Cable Outer Diameter (OD)
5.0 mm

Description

Cat5e Cable,Molded,RJ45 M/M,Gray,5ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.