Tripp Lite Series Cat6 Gigabit Snagless Molded UTP Ethernet Cable RJ45 M/M, PoE, Yellow, 15
- Mfr # N201-015-YW
- Zoro # G616428325
product price:Â
$
7.45
/ea
Key Features
Number of Conductor Pairs
4
Cable Jacket Color
Yellow
NEC Article and Type
CM
Performance Category
Category 6
Cable Jacket Material
Polyvinyl Chloride
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- N201-015-YW
- Zoro #
- G616428325
- UPC #
- 37332173010
- Country of Origin
- China
- Number of Conductor Pairs
- 4
- Cable Jacket Color
- Yellow
- NEC Article and Type
- CM
- Item
- Network Cable
- Performance Category
- Category 6
- Cable Jacket Material
- Polyvinyl Chloride
- End 2 Connection Type
- RJ-45
- End 1 Connection Type
- RJ-45
- End 1 Gender
- Male
- End 2 Gender
- Male
Dimensions
- Wire Size
- 24 AWG
- Cable Length
- 15 ft
Description
Tripp Lite Series Cat6 Gigabit Snagless Molded UTP Ethernet Cable RJ45 M/M, PoE, Yellow, 15 ft. 4.57 m
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.