Tripp Lite
Cat5e Cable, Snagless, Molded, Gray, 20ft
Mfr # N001-020-GY
Zoro # G5186651
product price: $5.15
/ea
Sold in multiples of 2 for $10.30
$10.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Category - Data Cable 5/5e
- Connector Type - Patch Cord RJ45 (Male); RJ45 (Male)
- Boot Type - Data cable Snagless
- Shielded No
- Length - Patch Cord 20 ft
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Light, Pilot (9999SP2R)
- MIDWEST FASTENER 12 WG to 10 WG x 1/2" Insulated Ring Terminals 8PK (69968)
- SQUARE D Miniature Circuit Breaker, EDB Series 20A, 2 Pole, 277/480V AC (EDB24020SA)
- KABLE KONTROL Kable Kontrol® Zip Ties - 14" Long - 500 Pc Pk - Brown color - Nylon - 50 Lbs Tensile Strength (CT254CL-BROWN)
- TRIPP LITE VGA Extender Transmitter, Cat5/Cat6 (B132-004-2)
- TRIPP LITE Left-Angle Cat6 Gigabit Molded Slim Utp Ethernet Cable (Rj45 (N204-S05-BL-LA)
- TRIPP LITE Molded Patch Cable, Cat6, 1 ft., Blue (N201-001-BL)
- TRIPP LITE Cat6 Snagless Patch Cable, 14 ft., Black (N201-014-BK)
- TRIPP LITE Molded Patch Cable, Cat6, 7 ft., Blue (N201-007-BL)
- TRIPP LITE Up-Angle Cat6 Gigabit Molded Slim Utp Ethernet Cable (Rj45 (N204-S20-BL-UP)
- MONOPRICE Ethernet Cable, Cat 5e, Orange, 5 ft. (3379)
- Tripp Lite Voice & Data Patch Cords