Cat6 Cable, Right Angle, RJ45, Blue, 10ft
Mfr # N204-010-BL-RA
Zoro # G5184070
product price: $10.29
/eaKey Features
Connector Type - Patch Cord
RJ45 (Male); RJ45 (Male) - RIGHT ANGLE
Length - Patch Cord
10 ft
Cable Length
10 ft
Cable Type
Category 6
Shielded
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
N204-010-BL-RA
Zoro #
G5184070
UPC #
037332167606
Country of Origin
China
Dimensions
Length - Patch Cord
10 ft
Cable Length
10 ft
Details
Item
Cat6 Cable,Right Angle,RJ45,Blue,10ft
Connector Type - Patch Cord
RJ45 (Male); RJ45 (Male) - RIGHT ANGLE
Cable Type
Category 6
Shielded
No
Jacket Color
Blue
Category - Data Cable
5/5e, 6
Jacket Material
Polyvinyl Chloride (PVC)
Features
Right-angled Connector, Stranded, Molded
Shielding Type
UTP
Solid / Stranded
Stranded
Product Type
Network Cable
Device Supported
Network Device
Connector on First End Details
1 x RJ-45 Network - Male
Cable Characteristic
Patch Cable
Conductor
Copper
Product Color
Blue
Product Name
N204-010-BL-RA Cat6 Patch Cable
Connector on Second End Details
1 x RJ-45 Network - Male
Certifications & Standards
ETL Verified to TIA/EIA -568-B
Description
Cat6 Cable,Right Angle,RJ45,Blue,10ft
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.