Tripp Lite

Cat6 Cable, Snagless, Molded, Green, 12ft


product price: $4.99
/ea
Sold in multiples of 2 for $9.98

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Category - Data Cable 6
  • Connector Type - Patch Cord RJ45 (Male); RJ45 (Male)
  • Boot Type - Data cable Snagless
  • Shielded No
  • Length - Patch Cord 12 ft
See all product information

Product Information

Dimensions

Length - Patch Cord 12 ft
Cable Length 12 ft
Bandwidth per TIA Standard 250 MHz
Cable Outer Diameter (OD) 6.0 mm
Maximum Bandwidth as Tested 500 MHz
Cable Length (ft.) 12

Details

Category - Data Cable 6
Connector Type - Patch Cord RJ45 (Male); RJ45 (Male)
Boot Type - Data cable Snagless
Shielded No
Jacket Color Green
Transmission Speed 1 Gbps
Item Cat6 Cable,Snagless,Molded,Green,12ft
Connector Type Snagless; Molded
Boot Type Snagless
Jacket Material Polyvinyl Chloride (PVC)
Features Molded, Booted, Stranded
Cable Type Category 6
Shielding Type UTP
Solid / Stranded Stranded
Conductor Material Stranded Copper
Product Name 12-ft. Cat6 Gigabit Snagless Molded Patch Cable (RJ45 M/M) - Green
Product Color Green
Device Supported Network Device
Conductor Copper
Certifications & Standards ANSI/TIA/EIA-568-B-2.1 draft 9, UL, ETL (Category 6, draft 11)
Product Type Network Cable
Connector on Second End Details 1 x RJ-45 Network - Male
Cable Characteristic Patch Cable
Product Series N201
Connector on First End Details 1 x RJ-45 Network - Male
Snagless Connector Yes
Side A - Connector 1 RJ45 (MALE)
Product Certifications UL Listed; cUL Listed
IEEE Standards Supported 802.3an; 802.3at
Storage Temperature Range 5° to 140°F (-15° to 60°C)
Cable Jacket Color Green
Cable Jacket Material PVC
Technology Cat6; PoE
Operating Humidity Range 0% to 90% RH, Non-Condensing
Cable Jacket Rating CM
Side B - Connector 1 RJ45 (MALE)
Conductor Gauge 24 AWG
Contact Plating Gold
Number of Conductors 4 Pair
Operating Temperature Range 14° to 122°F (-10° to 50°C)
Storage Humidity Range 0% to 90% RH, Non-Condensing
Product Compliance CE (Europe); IEEE 802.3an 10GBase-T; IEEE 802.3at PoE+; UKCA
Wiring Configuration EIA/TIA 568B
PoE Type Type 2 PoE+ (30W, IEEE 802.3at)
Cable Shielding UTP
Network Compatibility 1 Gbps (Gigabit)

Description

Cat6 Cable,Snagless,Molded,Green,12ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.