
Cat6A Patch Cable F/Utp Snagle, N261P-006-BL
Mfr # N261P-006-BL
Zoro # G5241653
product price: $11.45
/eaKey Features
Connector Type - Patch Cord
RJ45 (Male); RJ45 (Male)
Boot Type - Data cable
Snagless
Length - Patch Cord
6 ft
Transmission Speed
10 Gbps
Standards
CMR-LP (raw cable)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
N261P-006-BL
Zoro #
G5241653
UPC #
37332242525
Country of Origin
China
Dimensions
Length - Patch Cord
6 ft
Wire Size
23 AWG
Outside Dia.
7.3 mm
Details
Connector Type - Patch Cord
RJ45 (Male); RJ45 (Male)
Boot Type - Data cable
Snagless
Transmission Speed
10 Gbps
Standards
CMR-LP (raw cable)
Jacket Color
Blue
Category - Data Cable
6a
Solid / Stranded
Solid
Shielded
Yes
Jacket Material - Wire and Cable
PVC (Polyvinyl Chloride)
Shielding Type
F/UTP
Temp. Range
-10 to 60°C
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.