
Cisco Qsfp-40G-Lr4 Compatible
Mfr # N286-40G-LR4
Zoro # G5485077
product price: $1,254.99
/ea
Free Shipping & Returns
Key Features
Connector Type
LC
Height
0.3"
Depth
4.8"
Width
0.7"
Product Type
QSFP+
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
N286-40G-LR4
Zoro #
G5485077
UPC #
37332248510
Country of Origin
China
Dimensions
Height
0.3"
Depth
4.8"
Width
0.7"
Details
Connector Type
LC
Product Type
QSFP+
Compatibility
MSA Compliant
Number of Ports
1
Network Standard
40GBase-LR4
Environmentally Friendly
Yes
Media Type Supported
Optical Fiber
Form Factor
Hot-swappable
Compatible With
MSA Compliant
Fiber Mode Supported
Single-mode
Ethernet Technology
40 Gigabit Ethernet
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.