Coax Cable, VGA, HD15 M/F, Monitor, RGB, 10ft

  • Mfr # P500-010

  • Zoro # G5179706


product price:  $11.49
/ea

Key Features

Cable Length
10 ft
Color
Black
Cable Type
Passive
Features
Molded
Side A - Connector 1
HD15 (MALE)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P500-010
Zoro #
G5179706
UPC #
037332128096
Country of Origin
China

Dimensions

Cable Length
10 ft
Cable Length (ft.)
10

Details

Item
Coax Cable,VGA,HD15 M/F,Monitor,RGB,10ft
Color
Black
Cable Type
Passive
Features
Molded
Side A - Connector 1
HD15 (MALE)
Side B - Connector 1
HD15 (FEMALE)
Technology
Coax; VGA/SVGA
Device Supported
Monitor
Package Contents
SVGA/VGA Monitor Extension Cable, 10-ft. XVGA/SVGA/VGA Monitor Extension Cable HD15M to HD15F
Conductor
Copper
Cable Characteristic
Extension Cable
Connector on First End Details
1 x 15-pin HD-15 - Male
Connector on Second End Details
1 x 15-pin HD-15 - Female
Product Name
SVGA/VGA Monitor Extension Cable
Additional Information
Strain relief, Mini-coax (RGB) and paired video wire
Product Type
Video Cable
Package Includes
P500-010 VGA Coax High-Resolution Monitor Extension Cable (M/F), 10-ft. (3.05 m)
Cable Jacket Color
Black
Includes
SVGA/VGA Monitor Extension Cable, 10-ft. XVGA/SVGA/VGA Monitor Extension Cable HD15M to HD15F

Description

Coax Cable,VGA,HD15 M/F,Monitor,RGB,10ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.