Coax Cable, VGA, HD15 M/F, Monitor, RGB, 50ft

  • Mfr # P500-050

  • Zoro # G5179688


product price:  $38.99
/ea

Key Features

Cable Length
50 ft
Color
Black
Cable Type
Passive
Features
Molded
Certifications
RoHS-Compliant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
P500-050
Zoro #
G5179688
UPC #
037332125293
Country of Origin
China

Dimensions

Cable Length
50 ft
Cable Length (ft.)
50

Details

Item
Coax Cable,VGA,HD15 M/F,Monitor,RGB,50ft
Color
Black
Cable Type
Passive
Features
Molded
Certifications
RoHS-Compliant
Side B - Connector 1
HD15 (FEMALE)
Technology
Coax; VGA/SVGA
Side A - Connector 1
HD15 (MALE)
Connector on Second End Details
1 x 15-pin HD-15 - Female
Product Name
Video Extension Cable
Package Contents
Video Extension Cable, 50-ft. XVGA/SVGA/VGA Monitor Extension Cable HD15M to HD15F
Product Type
Video Cable
Cable Characteristic
Extension Cable
Conductor
Copper
Connector on First End Details
1 x 15-pin HD-15 - Male
Product Color
Black
Package Includes
P500-050 VGA Coax High-Resolution Monitor Extension Cable (M/F), 50 ft.
Product Certifications
IEC/EN 60068-2-64; IEC/EN 60068; IEC/EN 62040
Product Compliance
CE (Europe)
Cable Jacket Color
Black
Includes
Video Extension Cable, 50-ft. XVGA/SVGA/VGA Monitor Extension Cable HD15M to HD15F

Description

Coax Cable,VGA,HD15 M/F,Monitor,RGB,50ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.