Zoro Homepage

Coax Cable, VGA, HD15 M/M, RGB, 10ft

  • Mfr # P502-010-RA

  • Zoro # G5179557


product price: $17.49
/ea

Key Features

Cable Length
10 ft
Color
Black
Cable Type
Passive
Features
Molded
Technology
Coax; VGA/SVGA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P502-010-RA
Zoro #
G5179557
UPC #
037332147066
Country of Origin
China

Dimensions

Cable Length
10 ft
Cable Length (ft.)
10

Details

Item
Coax Cable,VGA,HD15 M/M,RGB,10ft
Color
Black
Cable Type
Passive
Features
Molded
Technology
Coax; VGA/SVGA
Side A - Connector 1
HD15 (MALE) - RIGHT ANGLE
Side B - Connector 1
HD15 (MALE)
Conductor
Copper
Connector on First End Details
1 x 15-pin HD-15 - Male
Connector on Second End Details
1 x 15-pin HD-15 - Male
Package Contents
Right Angle Monitor Cable with RGB Coax, 10-ft. SVGA/VGA Monitor Cable Right Angle HD15M to Straight HD15M Gold Connectors w/ RGB Coax
Product Type
Video Cable
Product Color
Black
Product Name
Right Angle Monitor Cable with RGB Coax
Device Supported
Monitor
Package Includes
P502-010-RA VGA Coaxial High-Resolution Monitor Cable (M/M), 10-ft. (3.05 m)
Cable Jacket Color
Black
Includes
Right Angle Monitor Cable with RGB Coax, 10-ft. SVGA/VGA Monitor Cable Right Angle HD15M to Straight HD15M Gold Connectors w/ RGB Coax
Environmentally Friendly
Yes

Description

Coax Cable,VGA,HD15 M/M,RGB,10ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.