Zoro Homepage

CX4 Cable, 10GBase, 26AWG, M/M, 10m

  • Mfr # N263-10M

  • Zoro # G5411625


product price: $375.99
/ea
Free Shipping & Returns

Key Features

Cable Length
32.81 ft
Color
Black
Cable Type
Twinaxial
Product Type
Network Cable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N263-10M
Zoro #
G5411625
UPC #
037332177384
Country of Origin
China

Dimensions

Cable Length
32.81 ft

Details

Item
CX4 Cable,10GBase,26AWG,M/M,10m
Color
Black
Cable Type
Twinaxial
Product Type
Network Cable

Description

CX4 Cable,10GBase,26AWG,M/M,10m

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.