DISPLAY CEILING MONITOR TV MOUNT ARM SWIVEL TILT 13IN.-37IN. SCREEN

  • Mfr # DCTM

  • Zoro # G114903164


product price:  $70.59
/ea

Key Features

Color
Black
Material
Steel
Height
23"
Width
6.5"
Weight Capacity
66 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCTM
Zoro #
G114903164
UPC #
37332223456
Country of Origin
China

Dimensions

Height
23"
Width
6.5"
Depth
6.5"
Minimum Screen Size Supported
23"
Maximum Screen Size Supported
42"
Min. Screen Size Supported
23 in
Max. Screen Size Supported
42 in

Details

Color
Black
Material
Steel
Weight Capacity
66 lb
VESA Mount Compatible
Yes
Durability
Scratch Resistant
Package Contents
Full-Motion Ceiling MountMounting HardwareOwner's Manual
Device Supported
Flat Panel Display
Mounting Pattern
100 x 100, 200 x 200, 75 x 75, 100 x 200
Number of Displays Supported
1
Maximum Load Capacity
66 lb
Environmentally Friendly
Yes
Green Environmental Attribute
Environmentally Friendly
Item
Ceiling Mount
Features
Durable, Adjustable Viewing Angle, Articulating, Tilt, Swivel, Extendable; Scratch Resistant
Includes
Full-Motion Ceiling Mount, Mounting Hardware, Owner's Manual.

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.