This item is Discontinued.

Tripp Lite Display Extender Kit, VGA, 3.5mm, Cat5e/6 B130-101A-WP-1

Display Extender Kit, VGA, 3.5mm, Cat5e/6 (Discontinued)

  • Mfr # B130-101A-WP-1
  • Zoro # G3664586
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
B130-101A-WP-1
Zoro #
G3664586
UPC #
037332160188
Country of Origin
Taiwan, Province of China

Dimensions

Length
4.50 in
Length (Straight Wireway)
4.50 in

Details

Number of Ports
4
Item
Display Extender Kit
Cable Type
VGA, 3.5mm Stereo, Cat5e/6
Material
Plastic
Color
White
Features
Includes 2 Wall Plates

Description

Display Extender Kit, Color White, Number of Ports 4, Material Plastic, Features Includes 2 Wall Plates

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.